References
Festo:LRVS-D-MINI
Rubix:123A4158
Manufacturer :193781
EAN:4052568044022

Documents
Product details : FESTO 193781 REGULATOR LOCK LRVS-D-MINI
Regulator lock LRVS-D-MINI Ambient temperature=-20 - 60 °C, Product weight=40 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x35x50 mm |
|---|---|
| Logistic Weight | 40,65 g |
| Type | series d regulator lock |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Delivery usually within ( 8 ) days