Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 31741 CLEVIS FOOT LSNG-40
FESTO 31741 CLEVIS FOOT LSNG-40
LSNG bearing support
References
festo:
LSNG-40
rubix:
117A9163
manufacturer :
31741
ean:
4052568003852
Technical specifications
Type
Foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 31741 CLEVIS FOOT LSNG-40
Clevis foot Mounting LSNG-40 With spherical bearing. Size=40, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 150 °C, Product weight=245 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
52
x
50
mm
Logistic Weight
225,55
g
Type
Foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.21
excl. VAT
/
Each
£
56.65
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 548079 ROTARY INDEXING TABLE DHTG-65-8-A
SMC 52-IP8101-034-HW-M ATEX SMART POSITIONER
AVENTICS 0822010555
AVENTICS 0822345005
SMC CDJ2RKA10-60-B NON-ROTATE CYLINDER
AVENTICS 0822344602
NORGREN M/50035 TORQUE UNIT
SMC CDG1TA40-200J AIR CYLINDER
FESTO 159956 TWIN CYLINDER DPZJ-20-80-P-A-S2
AVENTICS R412019857
SMC MY1B16-300 MECHANICALLY COUPLED RODLESS CYLINDER
SMC CDL1D100-350B LOCK-UP CYLINDER
AVENTICS CYLINDER 1322510000
AVENTICS 0822245404
AVENTICS 0822406901