References
Festo:LSNG-50
Rubix:117A9162
Manufacturer :31742
EAN:4052568009519

Documents
Product details : FESTO 31742 CLEVIS FOOT LSNG-50
Clevis foot Mounting LSNG-50 With spherical bearing. Size=50, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 150 °C, Product weight=455 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x62x68 mm |
|---|---|
| Logistic Weight | 399 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 50.75 excl. VAT
/ Each
£ 60.90 incl. VAT
- Delivery usually within ( 2 ) days