References
Festo:LSNSG-80
Rubix:117A0943
Manufacturer :31751
EAN:4052568114497

Documents
Product details : FESTO 31751 CLEVIS FOOT LSNSG-80
Clevis foot Mounting LSNSG-80 With spherical bearing. Size=80, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=700 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 691 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 80.61 excl. VAT
/ Each
£ 96.73 incl. VAT
- Delivery usually within ( 2 ) days