FESTO 5866 PNEUMATIC TERMINAL LT-2-PK-3-DA


LT Pneumatic terminal block

References
festo:LT-2-PK-3-DA
rubix:110A8064
manufacturer :5866
ean:4052568019433
brand logo
brand logo
Technical specifications
TypeLT Pneumatic terminal block

Product details : FESTO 5866 PNEUMATIC TERMINAL LT-2-PK-3-DA


pneumatic terminal LT-2-PK-3-DA Operating pressure=0,1 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=-10 - 60 °C, Product weight=5,2 g

Technical specifications


Attributes
TypeLT Pneumatic terminal block
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
  • Delivery usually within ( 11 ) days