SMC MXS-AT20-X12 STROKE ADJUSTER

Accessory for MXS

See technical informationSee documents

References

SMC:MXS-AT20-X12
Rubix:393A9919
EAN:3618036341133
SMC STROKE ADJUSTER MXS-AT20-X12

Technical specifications

Typemxs accessory
See all Specifications

Documents

Product details : SMC MXS-AT20-X12 STROKE ADJUSTER


Applications requiring precise movement from 10 to 150 mm (1/2 -6”), generally require using a cylinder and a precision guide. The MXS series meets these needs by incorporating a cross roller guide with a guide and two pneumatic cylinders producing a compact force. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors in standard. Strokes are adjustable for rod exit/retract or both movements on ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, there are many other standard options, including shock absorbers, rod lock, axial connection and compensator.
Accessory

Technical specifications


Attributes
Logistic Weight113 g
Typemxs accessory
£ 47.66 excl. VAT
/ Each
£ 57.19 incl. VAT
  • Usually arrives within 14 working days