FESTO 5869 PNEUMATIC TERMINAL LT-2-PK-4-DA
LT Pneumatic terminal block
See technical informationSee documentsReferences
Festo:LT-2-PK-4-DA
Rubix:132A6160
Manufacturer :5869
EAN:4052568019440
Documents
Product details : FESTO 5869 PNEUMATIC TERMINAL LT-2-PK-4-DA
pneumatic terminal LT-2-PK-4-DA Operating pressure=0,1 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=-10 - 60 °C, Product weight=6 g
Technical specifications
Attributes
| Type | lt pneumatic terminal block |
|---|
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- Delivery usually within ( 26 ) days