SKF 342-400-22000-ZZ MONOFLEX SINGLE LINE DISTRIBUTOR
Lubricant Distributor
See technical informationSee documentsReferences
SKF:342-400-22000-ZZ
Rubix:388A7997

Documents
Product details : SKF 342-400-22000-ZZ MONOFLEX SINGLE LINE DISTRIBUTOR
Offered in two-, three- and five-port models, series 340 metering devices were developed for use with single-line, centralized lubrication systems for oil and fluid grease. These metering devices are designed for installation directly on the machine/system requiring lubrication. Series 340 metering devices can be ordered with fittings for the main line connection by selecting the appropriate order code.
Strengths
•Designed for installation directly on the machine/system requiring lubrication
Select optional push-in or screw-in type metering nipples for feed line connections
Choose optional push-in or screw-in type main line fittings
Metering nipples above 0,03 cm3 are exchangeable to yield different output quantities
Select optional push-in or screw-in type metering nipples for feed line connections
Choose optional push-in or screw-in type main line fittings
Metering nipples above 0,03 cm3 are exchangeable to yield different output quantities
Applications
Machine tools;Printing machines;Packaging industry;Textile industry;Agriculture
Technical specifications
Attributes
| Type | lubricant distributor |
|---|---|
| Material | die-cast zinc (distributor body material);brass (metering nipple material);nbr (elastomer material) |
Show UNSPSC/ECL@SS
£ 64.82 excl. VAT
/ Each
£ 77.78 incl. VAT
- Usually arrives within 14 working days
