SMC LVA10-02F-B AIR OPERATED CHEMICAL VALVE
LVA, High Purity Chemical Valve, Air Operated, Threaded Ports, Single Type
See technical informationSee documentsReferences
SMC:LVA10-02F-B
Rubix:392A8405
Manufacturer :LVA10-02F-B

Documents
Product details : SMC LVA10-02F-B AIR OPERATED CHEMICAL VALVE
High purity valve for chemical liquid, air operated
Applicable fluid: Chemical liquid (acetone, isopropyl alcohol, sulfuric acid, deionized water...)
High flow rates up to 113 l/min. Orifice diameter: 2 to 22 mm
Port size: 1/8 to 1
Body material: PFA, stainless steel or PPS
Options: With flow rate adjustment, with indicator, with by-pass, high back pressure (0.5 MPa) tolerant, Low water hammer type, body wetted parts equivalent to EP grade.
Strengths
High purity chemical valve, single type
Threaded ports, air operated type
Operating pressure: 0.3 ~ 0.5 MPa
Fluid temperature: 0 to 100°C
Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Technical specifications
Attributes
| Type | high purity chemical valve |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 5 bar |
| Pressure range | 0/0,5 mpa |
| Min. service pressure | 0 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 137.77 excl. VAT
/ Each
£ 165.32 incl. VAT
- Usually arrives within 14 working days