References
SMC:SYJ700-9-2F-Q
Rubix:132A3961
EAN:3618036149326

Documents
Product details : SMC SYJ700-9-2F-Q SUB PLATE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Type | valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Delivery usually within ( 8 ) days