SMC LVM095R-5C-Q CHEMICAL VALVE
LVM090 series solenoid valve for AGGRESSIVE FLUIDS
See technical informationReferences
SMC:LVM095R-5C-Q
Rubix:115A9471

Product details : SMC LVM095R-5C-Q CHEMICAL VALVE
2/3-Port Solenoid Valve for Chemical Liquids
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
•Orifice diameter: 1 or 1.1 mm.
•Available with power-saving circuit.
•2 port N.C. or N.O. types; 3 port Universal type.
•2 models: Base mounted and Body ported.
•Diaphragm choice of EPDM, FKM or Kalrez®.
•Wetted part material: PEEK.
Symbol: 095R (3 Port, Universal - Base mounted)
Configuration: Standard
Rated Voltage: 5 (24VDC)
Wetted Part Material: C (Plate
Diaphragm: Kalrez®)
Reverse Mounting Prevention Pin: None
Electrical Entry: Grommet
Lead Wire Length: 150mm [Or none (KO/KOZ), or 300mm (K/KZ)]
CE Compliant: Q (CE Compliant)
•Available with power-saving circuit.
•2 port N.C. or N.O. types; 3 port Universal type.
•2 models: Base mounted and Body ported.
•Diaphragm choice of EPDM, FKM or Kalrez®.
•Wetted part material: PEEK.
Symbol: 095R (3 Port, Universal - Base mounted)
Configuration: Standard
Rated Voltage: 5 (24VDC)
Wetted Part Material: C (Plate
Diaphragm: Kalrez®)
Reverse Mounting Prevention Pin: None
Electrical Entry: Grommet
Lead Wire Length: 150mm [Or none (KO/KOZ), or 300mm (K/KZ)]
CE Compliant: Q (CE Compliant)
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
| Pressure range | -75 kpa/0,2 mpa |
Show UNSPSC/ECL@SS
£ 83.93 excl. VAT
/ Each
£ 100.72 incl. VAT
- Delivery usually within ( 4 ) days