SMC SY5520-5LOU-C6F-Q SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationSee documentsReferences
SMC:SY5520-5LOU-C6F-Q
Rubix:108A6913
Manufacturer :SY5520-5LOU-C6F-Q
EAN:3618036170337

Documents
Product details : SMC SY5520-5LOU-C6F-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | sy |
| Number of Ports | 5 |
| Volume flow rate | 435 l/min |
Show UNSPSC/ECL@SS
£ 99.23 excl. VAT
/ Each
£ 119.08 incl. VAT
- Delivery usually within ( 11 ) days