SMC LVM11-5C-1-Q CHEMICAL VALVE
LVM100 series solenoid valve for AGGRESSIVE FLUIDS
See technical informationReferences
SMC:LVM11-5C-1-Q
Rubix:111A0260
Manufacturer :LVM11-5C-1-Q
EAN:3618035944922

Product details : SMC LVM11-5C-1-Q CHEMICAL VALVE
2/3-Port Solenoid Valve for Chemical Liquids
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
•Orifice diameter of LVM10: 1.4 mm.
•Orifice diameter of LVM11/13: 1.5 mm.
•Available with power-saving circuit.
•2 port N.C. or N.O. types; 3 port Universal type.
•2 models: Base mounted and Body ported.
•Diaphragm choice of EPDM, FKM or Kalrez®.
•Wetted part material: PEEK or PFA.
Symbol: 11 (Body Ported, 2 Port, N.C., M5 Thread)
Configuration: Standard
Rated Voltage: 5 (24 VDC)
Wetted Part Material: C (Plate
Diaphragm: Kalrez®)
Sub-plate Material, Port Size: w/o Sub-plate
Option: 1 (Bracket)
Electrical Entry: Grommet
Lead Wire Length: 300mm (Or none)
CE Compliant: Q (CE Compliant)
•Orifice diameter of LVM11/13: 1.5 mm.
•Available with power-saving circuit.
•2 port N.C. or N.O. types; 3 port Universal type.
•2 models: Base mounted and Body ported.
•Diaphragm choice of EPDM, FKM or Kalrez®.
•Wetted part material: PEEK or PFA.
Symbol: 11 (Body Ported, 2 Port, N.C., M5 Thread)
Configuration: Standard
Rated Voltage: 5 (24 VDC)
Wetted Part Material: C (Plate
Diaphragm: Kalrez®)
Sub-plate Material, Port Size: w/o Sub-plate
Option: 1 (Bracket)
Electrical Entry: Grommet
Lead Wire Length: 300mm (Or none)
CE Compliant: Q (CE Compliant)
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 87.60 excl. VAT
/ Each
£ 105.12 incl. VAT
- Delivery usually within ( 4 ) days