SMC VFR5110-5D-Q 5 PORT SOLENOID VALVE


VFR5000, Plug-in & Non Plug-in Types, Metric

References
smc:VFR5110-5D-Q
rubix:392A6812
manufacturer :VFR5110-5D-Q
brand logo
brand logo
Technical specifications
TypeVFR5000, Plug-in & Non Plug-in Types, Metric

Product details : SMC VFR5110-5D-Q 5 PORT SOLENOID VALVE


Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.

Strengths

VFR5000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style.
  • Technical specifications


    Attributes
    TypeVFR5000, Plug-in & Non Plug-in Types, Metric
    Show UNSPSC/ECL@SS
    £ 220.40 excl. VAT
    / Each
    £ 264.48 incl. VAT
    • Usually arrives within 14 working days