NORGREN M/21/11 G1/8 3/2 POPPET VALVE

M/21 Mechanically Operated Poppet Valve

See technical informationSee documents

References

IMI Norgren:M/21/11
Rubix:109A1425
Manufacturer :M/21/11
brand logo

Technical specifications

Type3/2
Number of Ports3
See all Specifications

Documents

Product details : NORGREN M/21/11 G1/8 3/2 POPPET VALVE


Light compact body

Air bleed principle

Exhaust port protected by filter disc

Low operation force - highly sensitive

Technical specifications


Attributes
Type3/2
Number of Ports3
Volume flow rate128 l/min
£ 652.76 excl. VAT
/ Each
£ 783.31 incl. VAT
  • Usually arrives within 14 working days