FESTO 533377 SOLENOID VALVE VMPA1-M1H-J-M7-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-J-M7-PI
Rubix:110A0681
Manufacturer :533377
EAN:4052568166588

Documents
Product details : FESTO 533377 SOLENOID VALVE VMPA1-M1H-J-M7-PI
Solenoid valve VMPA1-M1H-J-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=360 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 178,24 g |
|---|---|
| Type | vmpa |
| Number of Ports | 5 |
| Volume flow rate | 360 l/min |
Show UNSPSC/ECL@SS
£ 186.84 excl. VAT
/ Each
£ 224.21 incl. VAT
- Delivery usually within ( 2 ) days