M(D)U Plate Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
Type | Plate Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 150 mm |
Type | Plate Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 150 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days