GISS 633684 FLAME DAMPER AUTO COUPLING M/F STOPGISS GAS ACETYLENE
M/f stopgiss auto anti-return fitting
See technical informationReferences
Spartex:633684
Rubix:217A2302
EAN:3660338019722
Product details : GISS 633684 FLAME DAMPER AUTO COUPLING M/F STOPGISS GAS ACETYLENE
Cut-off of gas flow through the valve.
.
Inputs with clear olives. .
Fits as well on the pipe in 6.3 x 12 as on 10 x 17 pipe, without altering performance. .
Also helps to avoid the loss of gas in the pipe at each disconnect. Standard: EN ISO 561
Inputs with clear olives. .
Fits as well on the pipe in 6.3 x 12 as on 10 x 17 pipe, without altering performance. .
Also helps to avoid the loss of gas in the pipe at each disconnect. Standard: EN ISO 561
Strengths
Allows the pipes to be disconnected by automatically interrupting the gas supply
Technical specifications
Attributes
| Type | male/female |
|---|---|
| Gas | acetylene |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- Usually arrives within 14 working days

