Filter Options
CATEGORIES
  • M6 alu contact tube (2)
  • 1Brand

    1 Product(s) with 2 variant(s):

    Relevance
    • spartex:865722
    • rubix:217A2467
    • ean:3660338199462
    • Threading diameter
      6 mm
    • Wire diameter
      1 mm
    • Length
      28 mm
    £ 0.69 excl. VAT
    / Each
    • In stock: Next day delivery