MIG/MAG generators
Filter Options
CATEGORIES
mig/mag torch consumables (78)
traditional/pulse generators (14)
mig/mag torches (11)
traditional mig/mag accessories (10)
synergic mig/mag accessories (3)
synergic generators (1)
Brand
abicor binzel
(1)
bott
(2)
draper
(17)
draper expert
(1)
esab
(10)
facom
(6)
murex
(4)
88 Product(s) with 117 variant(s):
GISS 865726 3 M AND 4 M ERGOBLUE 25 MIG TORCH NOZZLE DIAMETER MM 15
- spartex:865726
- rubix:217A2495
- ean:3660338199493
- In stock: Next day delivery
- Type:mig 25
- Nozzle diameter:15 mm
- Length:57 mm
£ 3.74 excl. VAT
/ Each
GISS 865737 SUPPORT TUBE CONTACT MIG/MAG M8
- spartex:865737
- rubix:217A2545
- ean:3660338199561
- In stock: Next day delivery
- Type:length 28 mm
- Threading diameter:8 mm
£ 2.38 excl. VAT
/ Each
GISS 865760 4 M ERGOBLUE 500 MIG TORCH NOZZLE DIAMETER MM 16
- spartex:865760
- rubix:217A2507
- ean:3660338199691
- In stock: Next day delivery
- Type:mig 500
- Nozzle diameter:16 mm
- Length:76 mm
£ 6.78 excl. VAT
/ Each
GISS 865711 3 M ERGOBLUE MIG TORCH 15 NOZZLE DIAMETER MM 12
- spartex:865711
- rubix:217A2500
- ean:3660338199394
- In stock: Next day delivery
- Type:mig 15
- Nozzle diameter:12 mm
- Length:53 mm
£ 3.06 excl. VAT
/ Each
GISS 865748 4M ERGOBLUE 36 MIG TORCH NOZZLE DIAMETER MM 16
- spartex:865748
- rubix:217A2511
- ean:3660338199639
- Usually arrives within 14 working days
- Type:mig 36
- Nozzle diameter:16 mm
- Length:84 mm
£ 6.39 excl. VAT
/ Each
GISS 865705 3 M ERGOBLUE MIG TORCH SPRING FOR MIG NOZZLE 15
- spartex:865705
- rubix:217A2501
- ean:3660338199356
- Usually arrives within 14 working days
- Type:mig 15
£ 1.26 excl. VAT
/ Each
GISS 865718 SPRING FOR MIG NOZZLE 25
- spartex:865718
- rubix:217A2540
- ean:3660338199431
- Usually arrives within 14 working days
- Type:mig 25
£ 1.30 excl. VAT
/ Each
GISS 865756 4 M ERGOBLUE 500 MIG TORCH THREADING DIAMETER MM M8
- spartex:865756
- rubix:217A2508
- ean:3660338199677
- Usually arrives within 14 working days
- Type:length 25 mm
- Threading diameter:8 mm
£ 3.28 excl. VAT
/ Each
GISS 868178 EXTRA TRIGGER MIG ERGOBLUE PK10+G4553
- spartex:868178
- rubix:217A2534
- ean:3660338220227
- Usually arrives within 14 working days
- Type:trigger plus
£ 4.24 excl. VAT
/ Each
GISS 868167 MIG TORCH HEAD ERGOBLUE 15
- spartex:868167
- rubix:217A2281
- ean:3660338220135
- Usually arrives within 14 working days
- Type:mig15 torch body
£ 16.96 excl. VAT
/ Each
GISS 865720 3 M AND 4 M ERGOBLUE 25 MIG TORCH WIRE DIAMETER MM 0,8
- spartex:865720
- rubix:217A2468
- ean:3660338199448
- In stock: Next day delivery
- Wire diameter:0.8 mm
- Type:3 m and 4 m ergoblue 25 mig torch wire diameter mm 0,8
£ 0.65 excl. VAT
/ Each
GISS 865699 4M ERGOBLUE 36 MIG TORCH LENGTH M 4
- spartex:865699
- rubix:217A2510
- ean:3660338199325
- In stock: Next day delivery
- Length:4 m
- Operation factor at 40°C:340a co2 - 320a mix 60%
- Cooling:air
£ 158.33 excl. VAT
/ Each
GISS 865722 3M & 4M ERGOBLUE 25MIG TORCH THREAD DIA M6 CU AI MIG 25
- spartex:865722
- rubix:217A2467
- ean:3660338199462
- Usually arrives within 14 working days
- Wire diameter:1 mm
- Type:3 m and 4 m ergoblue 25 mig torch threading diameter mm m6
£ 0.71 excl. VAT
/ Each
GISS 865698 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH M 4
- spartex:865698
- rubix:217A2488
- ean:3660338199318
- Usually arrives within 14 working days
- Length:4 m
- Operation factor at 40°C:230a co2 - 220a mix 60%
- Cooling:air
£ 104.32 excl. VAT
/ Each
GISS 865708 3 M ERGOBLUE MIG TORCH 15 WIRE DIAMETER MM 0,8
- spartex:865708
- rubix:217A2471
- ean:3660338199370
- Usually arrives within 14 working days
- Wire diameter:0.8 mm
- Type:3 m ergoblue mig torch 15 wire diameter mm 0,8
£ 0.52 excl. VAT
/ Each
GISS 865701 4 M ERGOBLUE 500 MIG TORCH LENGTH M 4
- spartex:865701
- rubix:217A2504
- ean:3660338199332
- Usually arrives within 14 working days
- Length:4 m
- Operation factor at 40°C:500a co2 - 450a mix 100%
- Cooling:water
£ 307.59 excl. VAT
/ Each
GISS 865746 4M ERGOBLUE 36 MIG TORCH THREADING DIA M8 1.2 X 30MM ALU
- spartex:865746
- rubix:217A2479
- ean:3660338199622
- Usually arrives within 14 working days
- Wire diameter:1.2 mm
- Type:4m ergoblue 36 mig torch threading diameter mm m8
£ 0.75 excl. VAT
/ Each
GISS 865742 4M ERGOBLUE 36 MIG TORCH THREADING DIAMETER M8 1 X 30MM
- spartex:865742
- rubix:217A2481
- ean:3660338199592
- Usually arrives within 14 working days
- Wire diameter:1 mm
- Type:4m ergoblue 36 mig torch threading diameter mm m8
£ 0.99 excl. VAT
/ Each
GISS 865762 4 M ERGOBLUE 500 MIG TORCH THREADING DIA M8 1.6 X 30 MM
- spartex:865762
- rubix:217A2473
- ean:3660338199707
- Usually arrives within 14 working days
- Wire diameter:1.6 mm
- Type:4 m ergoblue 500 mig torch threading diameter mm m8
£ 1.14 excl. VAT
/ Each
GISS 865767 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 1,2
- spartex:865767
- rubix:217A2474
- ean:3660338199738
- Usually arrives within 14 working days
- Wire diameter:1.2 mm
- Type:4 m ergoblue 500 mig torch wire diameter mm 1,2
£ 1.15 excl. VAT
/ Each
GISS 865731 3 M AND 4 M ERGOBLUE 25 MIG TORCH MM 4000 % 1.0-1.2
- spartex:865731
- rubix:217A2493
- ean:3660338199523
- Usually arrives within 14 working days
- Length:4000 mm
- Material:steel
£ 6.41 excl. VAT
/ Each
GISS 865772 4 M ERGOBLUE 500 MIG TORCH LENGTH MM 4000 % 1.2-1.6
- spartex:865772
- rubix:217A2505
- ean:3660338199776
- Usually arrives within 14 working days
- Length:4000 mm
- Material:steel/stainless steel
£ 6.73 excl. VAT
/ Each
GISS 865714 3 M ERGOBLUE MIG TORCH 15 LENGTH MM 5000 % 1.0-1.2
- spartex:865714
- rubix:217A2499
- ean:3660338199417
- Usually arrives within 14 working days
- Length:5000 mm
- Material:steel
£ 8.09 excl. VAT
/ Each
GISS 865734 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 3000 RED
- spartex:865734
- rubix:217A2490
- ean:3660338199547
- Usually arrives within 14 working days
- Length:3000 mm
- Material:steel
£ 8.32 excl. VAT
/ Each
24 items of 88
























