Filter Options
CATEGORIES
  • contact tube (25)
  • sheaths (19)
  • nozzles (13)
  • mig/mag accessories box (9)
  • contact tube holder (5)
  • diffusers (4)
  • nozzle retaining spring (2)
  • Brand
  • abicor binzel
    (1)
  • bott
    (2)
  • esab
    (8)
  • facom
    (6)
  • murex
    (4)
  • parweld
    (13)
  • spartex
    (44)
  • 53 Product(s) with 78 variant(s):

    Relevance
    brand logobrand logo
    • spartex:865726
    • rubix:217A2495
    • ean:3660338199493
    brand logo
    • Type:mig 25
    • Nozzle diameter:15 mm
    • Length:57 mm
    £ 3.74 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865737
    • rubix:217A2545
    • ean:3660338199561
    brand logo
    • Type:length 28 mm
    • Threading diameter:8 mm
    £ 2.38 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865760
    • rubix:217A2507
    • ean:3660338199691
    brand logo
    • Type:mig 500
    • Nozzle diameter:16 mm
    • Length:76 mm
    £ 6.78 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865711
    • rubix:217A2500
    • ean:3660338199394
    brand logo
    • Type:mig 15
    • Nozzle diameter:12 mm
    • Length:53 mm
    £ 3.06 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865705
    • rubix:217A2501
    • ean:3660338199356
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865718
    • rubix:217A2540
    • ean:3660338199431
    brand logo
    • Type:mig 25
    £ 1.30 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865756
    • rubix:217A2508
    • ean:3660338199677
    brand logo
    • Type:length 25 mm
    • Threading diameter:8 mm
    £ 3.28 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:868178
    • rubix:217A2534
    • ean:3660338220227
    brand logo
    • Type:trigger plus
    £ 4.24 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865748
    • rubix:217A2511
    • ean:3660338199639
    brand logo
    • Type:mig 36
    • Nozzle diameter:16 mm
    • Length:84 mm
    £ 6.39 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865720
    • rubix:217A2468
    • ean:3660338199448
    brand logo
    • Wire diameter:0.8 mm
    • Type:3 m and 4 m ergoblue 25 mig torch wire diameter mm 0,8
    £ 0.65 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865722
    • rubix:217A2467
    • ean:3660338199462
    brand logo
    • Wire diameter:1 mm
    • Type:3 m and 4 m ergoblue 25 mig torch threading diameter mm m6
    £ 0.71 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865708
    • rubix:217A2471
    • ean:3660338199370
    brand logo
    • Wire diameter:0.8 mm
    • Type:3 m ergoblue mig torch 15 wire diameter mm 0,8
    £ 0.52 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865746
    • rubix:217A2479
    • ean:3660338199622
    brand logo
    • Wire diameter:1.2 mm
    • Type:4m ergoblue 36 mig torch threading diameter mm m8
    £ 0.75 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865742
    • rubix:217A2481
    • ean:3660338199592
    brand logo
    • Wire diameter:1 mm
    • Type:4m ergoblue 36 mig torch threading diameter mm m8
    £ 0.99 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865762
    • rubix:217A2473
    • ean:3660338199707
    brand logo
    • Wire diameter:1.6 mm
    • Type:4 m ergoblue 500 mig torch threading diameter mm m8
    £ 1.14 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865767
    • rubix:217A2474
    • ean:3660338199738
    brand logo
    • Wire diameter:1.2 mm
    • Type:4 m ergoblue 500 mig torch wire diameter mm 1,2
    £ 1.15 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865731
    • rubix:217A2493
    • ean:3660338199523
    brand logo
    • Length:4000 mm
    • Material:steel
    £ 6.41 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865772
    • rubix:217A2505
    • ean:3660338199776
    brand logo
    • Length:4000 mm
    • Material:steel/stainless steel
    £ 6.73 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865714
    • rubix:217A2499
    • ean:3660338199417
    brand logo
    • Length:5000 mm
    • Material:steel
    £ 8.09 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865734
    • rubix:217A2490
    • ean:3660338199547
    brand logo
    • Length:3000 mm
    • Material:steel
    £ 8.32 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865728
    • rubix:217A2489
    • ean:3660338199509
    brand logo
    • Length:3000 mm
    • Material:steel
    £ 8.79 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865716
    • rubix:217A2512
    • ean:3660338199424
    brand logo
    £ 2.38 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865739
    • rubix:217A2509
    • ean:3660338199578
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865758
    • rubix:217A2503
    • ean:3660338199684
    • Usually arrives within 14 working days
    24 items of 53