GISS 865722 3M & 4M ERGOBLUE 25MIG TORCH THREAD DIA M6 CU AI MIG 25
3m and 4 m ergoblue 25 mig torch
See technical informationSee documentsReferences
Spartex:865722
Rubix:217A2467
EAN:3660338199462

Documents
Product details : GISS 865722 3M & 4M ERGOBLUE 25MIG TORCH THREAD DIA M6 CU AI MIG 25
Air-cooled.
.
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 1 mm |
|---|---|
| Length | 28 mm |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Usually arrives within 14 working days
