SMC CDY1S10H-150 AIR CYLINDER
Magnetically Coupled Rodless Cylinder
See technical informationSee documentsReferences
SMC:CDY1S10H-150
Rubix:110A2127
EAN:3618031387723

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : SMC CDY1S10H-150 AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 705 g |
|---|---|
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 150 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 404.25 excl. VAT
/ Each
£ 485.10 incl. VAT
- Delivery usually within ( 6 ) days