SMC CDY1S15H-350 RODLESS CYLINDER
Magnetically Coupled Rodless Cylinder
See technical informationSee documentsReferences
SMC:CDY1S15H-350
Rubix:112A8660

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 350 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : SMC CDY1S15H-350 RODLESS CYLINDER
Technical specifications
Attributes
| Logistic Weight | 1638 g |
|---|---|
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 350 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 549.29 excl. VAT
/ Each
£ 659.15 incl. VAT
- Delivery usually within ( 4 ) days