SMC CY3B20-200 MAGNETICALLY COUPLED RODLESS CYLINDER

Magnetically Coupled

See technical informationSee documents

References

SMC:CY3B20-200
Rubix:2601918
Manufacturer :CY3B20-200
brand logo

Technical specifications

Typemagnetically coupled rodless cylinder
Cylinder stroke200 mm
Cylinder diameter20 mm
See all Specifications

Documents

Product details : SMC CY3B20-200 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)

Strengths

Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available

Technical specifications


Attributes
Logistics dimensions (L x W x H)332x36x36 mm
Logistic Weight570 g
Typemagnetically coupled rodless cylinder
Cylinder stroke200 mm
Cylinder diameter20 mm
£ 318.44 excl. VAT
/ Each
£ 382.13 incl. VAT
  • Delivery usually within ( 7 ) days