SMC CY3B20-300 MAGNETICALLY COUPLED RODLESS CYLINDER


Magnetically Coupled

References
smc:CY3B20-300
rubix:2601919
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke300 mm
See all Specifications

Product details : SMC CY3B20-300 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Magnetically coupled rodless cylinder
•Basic Type
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure:   0.7MPa
•Ambient temperature:   -10 to 60°C

Bore Size: 20mm
Port Thread: M Thread
Rc: 20 to 63 Bore
Stroke: 300
Made to Order: None

Strengths

Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available

Technical specifications


Attributes
Logistics dimensions (L x W x H)432x36x36 mm
Logistic Weight709 g
Typerodless cylinder
Cylinder stroke300 mm
Show UNSPSC/ECL@SS
£ 329.49 excl. VAT
/ Each
£ 395.39 incl. VAT
  • Delivery usually within ( 4 ) days