SMC CY3B25-800 MAGNETICALLY COUPLED RODLESS CYLINDER
Magnetically Coupled
See technical informationSee documentsReferences
SMC:CY3B25-800
Rubix:2601930
EAN:3618035647229

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 800 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC CY3B25-800 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 937x46x46 mm |
|---|---|
| Logistic Weight | 1000 g |
| Type | rodless cylinder |
| Cylinder stroke | 800 mm |
| Cylinder diameter | 25 mm |
| Max. service pressure | 6.5 bar |
| Material | aluminum alloy; stainless steel |
Show UNSPSC/ECL@SS
£ 501.31 excl. VAT
/ Each
£ 601.57 incl. VAT
- Delivery usually within ( 7 ) days