Magnetically Coupled
Type | Magnetically Coupled Rodless Cylinder |
---|---|
Cylinder stroke | 700 mm |
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 856x60x60 mm |
---|---|
Logistic Weight | 1500 g |
Type | Magnetically Coupled Rodless Cylinder |
Cylinder stroke | 700 mm |
Cylinder diameter | 32 mm |
Delivery usually within ( 7 ) days