SMC CY3B32TF-400 MAGNETICALLY COUPLED RODLESS CYLINDER
Magnetically Coupled
See technical informationSee documentsReferences
SMC:CY3B32TF-400
Rubix:123A2539
EAN:3618035645744

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 400 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC CY3B32TF-400 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 556x60x60 mm |
|---|---|
| Logistic Weight | 1346 g |
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 400 mm |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 585.97 excl. VAT
/ Each
£ 703.16 incl. VAT
- Delivery usually within ( 4 ) days