References
SMC:KT-IR2000
Rubix:120A1739
Manufacturer :KT-IR2000
EAN:3618036024203

Documents
Product details : SMC KT-IR2000 MAINTENANCE KIT
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401).
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | ir precision regulator |
Show UNSPSC/ECL@SS
£ 34.91 excl. VAT
/ Each
£ 41.89 incl. VAT
- Delivery usually within ( 4 ) days