FESTO 526073 MOUNTING BRACKET MS6-WPM-D
MS6-WPM Mounting Brackets
See technical informationSee documentsReferences
Festo:MS6-WPM-D
Rubix:113A3729
Manufacturer :526073
EAN:4052568083472

Documents
Product details : FESTO 526073 MOUNTING BRACKET MS6-WPM-D
Mounting bracket MS6-WPM-D MS series, matches M series Mounting holes Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=144 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x20x90 mm |
|---|---|
| Logistic Weight | 160,41 g |
| Type | ms series mounting bracket |
Show UNSPSC/ECL@SS
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
- In stock: Next day delivery