References
SMC:H06-02
Rubix:114A7390
Manufacturer :H06-02
EAN:3618036100686

Technical specifications
| Material | c3604 body & nut; c2700t ferrule |
|---|---|
| Type | male connector |
| Threading diameter (inch) | 1/4 '' |
Documents
Product details : SMC H06-02 FITTING
Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: H06-02 (Tube Size Ø6, Port Size (R(PT)1/4, Rc(PT)1/4))
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: H06-02 (Tube Size Ø6, Port Size (R(PT)1/4, Rc(PT)1/4))
Technical specifications
Attributes
| Material | c3604 body & nut; c2700t ferrule |
|---|---|
| Type | male connector |
| Threading diameter (inch) | 1/4 '' |
| Max. service pressure | 10 bar |
| Connecting diameter 2 | 6 mm |
| Type of fluid | air |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- Delivery usually within ( 4 ) days