Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Screw plug
CAMOZZI 51-2615-0056 1/8 PLUG S2615 1/8
CAMOZZI 51-2615-0056 1/8 PLUG S2615 1/8
Male Plug
References
camozzi:
S2615 1/8
rubix:
117A3339
Technical specifications
Material
Brass
Type
BSPT Male Plug Tapper
Threading diameter (inch)
G 1/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI 51-2615-0056 1/8 PLUG S2615 1/8
Pipe fitting sprint Mod. S2615 male plug - flush fitting. 1/8 and 1/4 thread versions supplied in multiples of 10. 3/8 threads supplied in multiples of 5.
Technical specifications
Attributes
Material
Brass
Type
BSPT Male Plug Tapper
Threading diameter (inch)
G 1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.49
excl. VAT
/
Each
£
1.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS 0206 10 00 BLANKING PLUG 1/8IN BSPT STEEL
PARKER VKA3/15LCF TEST POINT FITTING
LEGRIS STAINLESS STEEL HEXAGON STRAIGHT COUPLER 3/8IN FEMALE X 3/8
PARKER EO-SOFT-SEAL-PLUG VSTI1/8EDCF
PARKER VKA3/18LCF TEST POINT FITTING
PARKER EO-BLANKING-PLUG ROV12SCF
LEGRIS 0201 21 00 BLANKING PLUG 1/2IN BSPP HEXHD BRASS
LEGRIS LF3600 BRASS FITTING 3626-12-00
NERO 3/4 BSP HEX PLUG HP12
PARKER EO-BLANKING-PLUG VSTI8X1ORCF
LEGRIS 3MM FITTING 3226-03-00
PARKER T-LOK-CAP 10FNMTXS
PARKER EO-BLANKING-PLUG VKA38CF
LEGRIS 3826 BLANKING PLUG 3826-06-00
PARKER HEXAGON-SOCKET-PLUG 6 HP5ON-S