Male Stud Connector
Material | zinc-plated steel |
---|---|
Type | male stud connector |
Threading diameter (inch) | 1-1/4 '' |
Material | zinc-plated steel |
---|---|
Type | male stud connector |
Threading diameter (inch) | 1-1/4 '' |
Max. service pressure | 250 bar |
Exterior tube diameter | 35 mm |
Connecting diameter 2 | 30 mm |
Connecting diameter 2 (metric) | 30 mm |
Usually arrives within 14 working days