Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Male stud coupling
CAMOZZI 6512 4-1/8 4MM PUSH-IN X G1/8 MALE STUD STRAIGHT
CAMOZZI 6512 4-1/8 4MM PUSH-IN X G1/8 MALE STUD STRAIGHT
Male Stud - Parallel
References
camozzi:
6512 4-1/8
rubix:
202A1320
Technical specifications
Type
Parallel Male Stud
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI 6512 4-1/8 4MM PUSH-IN X G1/8 MALE STUD STRAIGHT
6512 Male Stud Connector. 4 to 8mm tube versions supplied in multiples of 10. 10 to 12mm supplied in multiples of 5.
Technical specifications
Attributes
Type
Parallel Male Stud
Exterior tube diameter
4Ā
mm
Connecting diameter 2 (inch)
1/8Ā
''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.19
excl. VAT
/
Each
Ā£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 36050402 STR M ADAPTER
PARKER EO-MALE-STUD-CONN GEO08SMOMDCF
PARKER GE10LR1/2EDOMD71 MALE STUD CONNECTOR
PARKER CONNECTOR EGE28L1NPTCF
PARKER EO SWIVEL CONNECTOR EGE42LMEDCF
PARKER EO-MALE-STUD-CONN GE15LMCF
PARKER GE28LRCFX MALE STUD CONNECTOR
PARKER EO-SWIVEL-CONNECTOR EGE10L1/4NPTCF
PARKER EO-MALE-STUD-CONN GE15LM16X1.5EDOMDCF
PARKER EO-MALE-STUD-CONN GE18LMEDCF
PARKER EGE10LRED71 SWIVEL CONNECTOR
PARKER EO MALE STUD CONN GE18LR3/8CF
PARKER EO-MALE-STUD-CONN GE08SREDOMDCF
PARKER EO-MALE-STUD-CONN GE20S3/4UNFOMDCF
PARKER EO-MALE-STUD-CONN GE30SREDCF