MECALINE 859568 STRAIGHT MALE 6-G1/4IN
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859568
Rubix:213A4150
EAN:3660338145650


Technical specifications
| Material | brass |
|---|---|
| Type | olive fitting, brass (plain), straight, m1/4 co pipe 6 |
| Threading diameter (inch) | 1/4 '' |
Documents
Product details : MECALINE 859568 STRAIGHT MALE 6-G1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in fitting, brass, for pipe 6-R1/4
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive fitting, brass (plain), straight, m1/4 co pipe 6 |
| Threading diameter (inch) | 1/4 '' |
| Connecting diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- In stock: Next day delivery