MECALINE STRAIGHT MALE 6-G3/8IN859569
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859569
Rubix:214A5331
EAN:3660338145667


Technical specifications
| Material | brass |
|---|---|
| Type | olive connector plain brass straight m3/8 for tube 6 |
| Threading diameter (inch) | 3/8 '' |
Documents
Product details : MECALINE STRAIGHT MALE 6-G3/8IN859569
Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in brass fitting for tube 6-R3/8
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive connector plain brass straight m3/8 for tube 6 |
| Threading diameter (inch) | 3/8 '' |
| Connecting diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- In stock: Next day delivery