MECALINE 859576 STRAIGHT MALE 12-G1/4IN
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859576
Rubix:213A4145
EAN:3660338145735


Technical specifications
| Material | brass |
|---|---|
| Type | olive fitting plain brass straight m1/4 for pipe 12 |
| Threading diameter (inch) | 1/4 '' |
Documents
Product details : MECALINE 859576 STRAIGHT MALE 12-G1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in fitting brass for pipe 12-G1/4
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive fitting plain brass straight m1/4 for pipe 12 |
| Threading diameter (inch) | 1/4 '' |
| Connecting diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- In stock: Next day delivery