Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Male stud coupling
MECALINE STRAIGHT MALE 12-G3/8IN859577
MECALINE STRAIGHT MALE 12-G3/8IN859577
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859577
rubix:
214A5337
ean:
3660338145742
Technical specifications
Material
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT MALE 12-G3/8IN859577
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.72
excl. VAT
/
Each
Ā£
8.06
incl. VAT
In stock: Next day delivery
Select variants (23)
Add to cart
Check our products from related categories
PARKER EO-MALE-STUD-CONN GE10LM18X1.5EDOMDCF
PARKER EO MALE STUD CONN GE28LR11/4CF
PARKER EO-MALE-STUD-CONN GE20SR1EDOMDCF
PARKER G12LCFX STRAIGHT UNION
PARKER EO-SWIVEL-CONNECTOR EGE20SREDCF
PARKER EO-MALE-STUD-CONN GE10L3/8NPTCFX
NORGREN 36053011 1/4 X 8MM BSP MALE ADAPTER
PARKER EO-MALE-STUD-CONN GEO42LMOMDCF
PARKER EO-MALE-STUD-CONN GE18LM18X1.5EDOMDCF
PARKER EO-MALE-STUD-CONN GE08L7/16UNFOMDCF
CAMOZZI PUSH IN-MALE STUD-8MM TUBE-1/8 THREAD 6512 8-1/8
PARKER EO-SWIVEL-CONNECTOR EGE08LMEDCF
PARKER EO-MALE-STUD-CONN GE18LM18X1.5EDCF
MECALINE STRAIGHT MALE 4-G1/8IN859565
PARKER EGE22LRED71 SWIVEL CONNECTOR