MECALINE STRAIGHT MALE 12-G1/2IN859578
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859578
Rubix:214A5338
EAN:3660338145759


Technical specifications
| Material | brass |
|---|---|
| Type | olive connector plain brass straight m1/2 for pipe 12 |
| Threading diameter (inch) | 1/2 '' |
Documents
Product details : MECALINE STRAIGHT MALE 12-G1/2IN859578
Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in fitting brass for pipe 12-G1/2
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive connector plain brass straight m1/2 for pipe 12 |
| Threading diameter (inch) | 1/2 '' |
| Connecting diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- In stock: Next day delivery