MECALINE STRAIGHT MALE 14-G3/8IN859579
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859579
Rubix:214A5339
EAN:3660338145766


Technical specifications
| Material | brass |
|---|---|
| Type | olive fitting plain brass straight m3/8 co pipe 14 |
| Threading diameter (inch) | 3/8 '' |
Documents
Product details : MECALINE STRAIGHT MALE 14-G3/8IN859579
Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in fitting brass for pipe 14-G3/8
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive fitting plain brass straight m3/8 co pipe 14 |
| Threading diameter (inch) | 3/8 '' |
| Connecting diameter 2 | 14 mm |
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
- Usually arrives within 14 working days