MECALINE 859583 STRAIGHT FITTING 16-R3/4IN
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859583
Rubix:216A2774
EAN:3660338145803


Technical specifications
| Material | brass |
|---|---|
| Type | olive fitting brass plain straight m3/4 co pipe 16 |
| Threading diameter (inch) | 3/4 '' |
Documents
Product details : MECALINE 859583 STRAIGHT FITTING 16-R3/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in fitting brass for pipe 16-R3/4
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive fitting brass plain straight m3/4 co pipe 16 |
| Threading diameter (inch) | 3/4 '' |
| Connecting diameter 2 | 16 mm |
Show UNSPSC/ECL@SS
£ 10.86 excl. VAT
/ Each
£ 13.03 incl. VAT
- Usually arrives within 14 working days