MECALINE 859587 STRAIGHT FITTING 22 R3/4IN

MALE TAPER STRAIGHT BRASS COMPRESSION FITTING

See technical informationSee documents

References

Mecaline:859587
Rubix:216A2778
EAN:3660338145841
TAPERED STRAIGHT FITTING  22-3/4

Technical specifications

Materialbrass
Typeolive fitting plain brass straight m3/4 co pipe 22
Threading diameter (inch)3/4 ''
See all Specifications

Documents

Product details : MECALINE 859587 STRAIGHT FITTING 22 R3/4IN


Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in fitting brass for pipe 22-R3/4

Technical specifications


Attributes
Materialbrass
Typeolive fitting plain brass straight m3/4 co pipe 22
Threading diameter (inch)3/4 ''
Connecting diameter 222 mm
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
  • Usually arrives within 14 working days