SMC SY50M-00-P INTERFACE REGULATOR

Manifold Assembly

See technical informationSee documents

References

SMC:SY50M-00-P
Rubix:220A7605
Manufacturer :SY50M-00-P
EAN:3618036184914
brand logo

Technical specifications

Typemanifold assembly
Number of Ports1

Documents

Product details : SMC SY50M-00-P INTERFACE REGULATOR


SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.

Technical specifications


Attributes
Typemanifold assembly
Number of Ports1
£ 55.31 excl. VAT
/ Each
£ 66.37 incl. VAT
  • Delivery usually within ( 8 ) days