SMC 10-VQ111H-5-X13 CLEAN VALVE
Solenoid & Pilot Actuated Valve
See technical informationSee documentsReferences
SMC:10-VQ111H-5-X13
Rubix:107A3737
Manufacturer :10-VQ111H-5-X13

Documents
Product details : SMC 10-VQ111H-5-X13 CLEAN VALVE
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 19.63 l/min |
| Material | fkm/fpm |
| Pressure range | 0 bis 8 bar (vakuum: -1 bar) |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 56.89 excl. VAT
/ Each
£ 68.27 incl. VAT
- Delivery usually within ( 24 ) days