SMC SS5Y5-41-04-C8F-Q M/FOLD 4 STATIN 8MM SIDE OUT
MANIFOLD BASE
See technical informationSee documentsReferences
SMC:SS5Y5-41-04-C8F-Q
Rubix:112A6514
Manufacturer :SS5Y5-41-04-C8F-Q
EAN:3618036209952

Documents
Product details : SMC SS5Y5-41-04-C8F-Q M/FOLD 4 STATIN 8MM SIDE OUT
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y5, 5000 Series, Bar Stock Manifold, Individual Wiring
Technical specifications
Attributes
| Logistic Weight | 326 g |
|---|---|
| Type | bar stock manifold |
| Number of Ports | 5 |
| Volume flow rate | 436 l/min |
Show UNSPSC/ECL@SS
£ 52.39 excl. VAT
/ Each
£ 62.87 incl. VAT
- Delivery usually within ( 4 ) days