AVENTICS 5794670220 3/2 SOL/SPR 8MM 24VDC
3/2 directional control valve series 579
See technical informationReferences
Aventics:5794670220
Rubix:206A3717


Technical specifications
| Type | 3/2 directional control valve series 579 |
|---|---|
| Number of Ports | 3 |
Product details : AVENTICS 5794670220 3/2 SOL/SPR 8MM 24VDC
3/2 directional control valve, series 579
3/2 DIRECTIONAL SOLENOID VALVE
Technical specifications
Attributes
| Type | 3/2 directional control valve series 579 |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 88.69 excl. VAT
/ Each
£ 106.43 incl. VAT
- Delivery usually within ( 5 ) days