SMC SS5V2-10FD1-05B-C8 MANIFOLD BASE

Manifold Base

See technical informationSee documents

References

SMC:SS5V2-10FD1-05B-C8
Rubix:223A9250
Manufacturer :SS5V2-10FD1-05B-C8
brand logo

Documents

Product details : SMC SS5V2-10FD1-05B-C8 MANIFOLD BASE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds. The use of 34 pin connectors allows up to 16 stations with double solenoids.

Strengths

•Tie rod base manifold for SV2000 valve
D-sub connector or flat ribbon cable
Number of connectors (D-sub): 25 pins
Number of connectors (flat ribbon): 26, 20, 10 pins
Maximum 20 stations as standard
Optional DIN rail mount
6 port

Technical specifications


Attributes
£ 222.29 excl. VAT
/ Each
£ 266.75 incl. VAT
  • Delivery usually within ( 19 ) days