SMC SV3000-50-1A-C6 MANIFOLD BLOCK ASSY


Manifold Block Assembly

References
smc:SV3000-50-1A-C6
rubix:393A5642
brand logo
brand logo
Technical specifications
TypeManifold Block Assembly

Product details : SMC SV3000-50-1A-C6 MANIFOLD BLOCK ASSY


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.

Strengths

•SV4000 series valve
Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0. 5MPa
Unrestricted mounting orientation

Technical specifications


Attributes
TypeManifold Block Assembly
Show UNSPSC/ECL@SS
£ 32.55 excl. VAT
/ Each
£ 39.06 incl. VAT
  • Usually arrives within 14 working days