SMC SV2000-51D1-13A-C10 MANIFOLD BLOCK ASSY

Manifold Block Assembly

See technical information

References

SMC:SV2000-51D1-13A-C10
Rubix:132A4523
Manufacturer :SV2000-51D1-13A-C10
EAN:3618036202250
brand logo

Technical specifications

Typemanifold block assembly

Product details : SMC SV2000-51D1-13A-C10 MANIFOLD BLOCK ASSY


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. The use of 34 pin connectors allows up to 16 stations with double solenoid.

Technical specifications


Attributes
Typemanifold block assembly
£ 57.94 excl. VAT
/ Each
£ 69.53 incl. VAT
  • Delivery usually within ( 4 ) days